60W 1-Light Candelabra E-12 Incandescent Wall Sconce in Mystic Sand

You last purchased this on
 
Capital Lighting

Kayla 60W 1-Light Candelabra E-12 Incandescent Wall Sconce in Mystic Sand

This product requires certification to purchase.
Brand image
You last purchased this on
 
Capital Lighting

Kayla 60W 1-Light Candelabra E-12 Incandescent Wall Sconce in Mystic Sand

  • Fast #
  • Part #C629511MS565
  • Item #7542009
  • Manufacturer Part #629511MS-565
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Mystic Sand Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • UL Listed and rated for Damp locations.
  • Dimensions: 6 in W x 20.5 in H x 5.75 in E
  • One light fixture in Mystic Sand finish with None glass.
  • Requires 1 E12 Candelabra bulb (not included) for lamping.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Kayla
Color Finish Category:
Neutrals
Color Finish Name:
Mystic Sand
Depth:
8-1/4 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Height:
20-1/2 in
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Coastal
Material:
Metal, Wood
Maximum Temperature:
200
Number of Lights:
1
Power Source:
Electric
UL Listed:
Yes
Volts:
120V
Watts:
60 W
Width:
5-3/4 in
Wire Gauge (AWG):
18 ga