Capital Lighting Fixture

Lakeshore 100W 1-Light Medium E-26 Incandescent Outdoor Hanging Lantern in Old Bronze

Part #C9885OB  |  Manufacturer Part #9885OB

Color/Finish:
Old Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • One light hanging lantern in Old Bronze
  • Dimensions: 8" W x 20" H
  • Requires one E26 Medium bulb with a max wattage of 100 W per socket.
  • UL listed and rated for Damp locations.
  • Includes: 10' Chain; 15' Wire

Specifications

Bulb Type: Incandescent

Collection: Lakeshore

Depth: 8 in

Dimmable: No

ETL Listed: No

Glass Type: Frosted

Height: 17-1/4 in

Indoor Outdoor: Indoor

Installation Type: Hanging Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Ambient Lighting, Down Lighting

Maximum Temperature: 200

NEMA Specifications: No

Number Of Lights: 1

UL Listed: Suitable for Damp Locations

Volts: 120V

Watts: 100

Width: 8 in

Wire Gauge: 18 ga