Capital Lighting Fixture Lakeshore 100W 1-Light Medium E-26 Incandescent Outdoor Wall Lantern in Old Bronze

C9883OB

Manufacturer Part #: 9883OB

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • One light wall lantern in Old Bronze
  • Dimensions: 9-1/2 "W x 19 "H x 8 "D
  • Requires one E26 Medium bulb with a max wattage of 100 W per socket.
  • Backplate dimensions: 19"L x 8.25"W x .6"E
  • UL listed and rated for Dry locations.

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Lakeshore
Depth
8 in
Dimmable
Yes
ETL Listed
No
Glass Type
Frosted
Height
19 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Ambient Lighting
Maximum Temperature
200
NEMA Specifications
No
Number Of Lights
1
UL Listed
Suitable for Wet Locations
Volts
120V
Watts
100
Width
9-1/2 in
Wire Gauge
18 ga

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday