Capital Lighting Fixture

Lakeshore 60W 1-Light Wall Lantern in Old Bronze

Part #C9881OB  |  Manufacturer Part #9881OB

Color/Finish:
Old Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • One light wall lantern in Old Bronze
  • Dimensions: 6-1/2" W x 13" H x 5-1/2" D
  • Requires four 60W E26 medium bulbs
  • Backplate dimensions: 13"L x 5.5"W x .6"E
  • UL listed and rated for Damp locations.
  • UL listed and rated for dry locations

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CSA Certified: No

Collection: Lakeshore

Color Finish: Old Bronze

Color Finish Category: Bronze Tones

Depth: 6-1/2 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Frosted

Height: 13 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Up/Down Lighting

Lighting Style: Urban

Material: Glass, Metal

Maximum Temperature: 200

NEMA Specifications: No

Number Of Lights: 1

Power Source: AC, Electric

UL Listed: Suitable for Wet Locations

Volts: 120V

Watts: 60

Width: 6-1/2 in

Wire Gauge: 18 ga