Capital Lighting Fixture

Lancaster 60W 4-Light Candelabra E-12 Incandescent Foyer Lighting in Black Iron

Part #C528742BI  |  Manufacturer Part #528742BI

Color/Finish:
Black Iron

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Four light fixture in Black Iron finish with None glass.
  • UL Listed and rated for Dry locations.
  • Dimensions: 11.75 in W x 29.5 in H x 17.75 in E
  • Requires 4 E12 Candelabra bulbs (not included) for lamping.

ADA Compliant

Specifications

ADA Compliant: Yes

Bulb Type: Incandescent

Cable or Wire Type: SPT-1

Collection: Lancaster

Color Finish: Black Iron

Color Finish Category: Iron Tones

Depth: 17-3/4 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Height: 29-1/2 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: B10

Lighting Direction: Up Lighting

Lighting Style: [Rustic, Traditional]

Material: Metal

Number Of Lights: 4

Power Source: [Electric, AC]

UL Listed: Suitable for Dry Locations

Volts: 120V

Watts: 60

Width: 17-3/4 in

Wire Gauge: 18 ga