60W 8-Light Candelabra E-12 Incandescent Foyer Pendent in Black Iron
Lancaster 60W 8-Light Candelabra E-12 Incandescent Foyer Pendent in Black Iron
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- UL Listed and rated for Dry locations.
- Dimensions: 17.75 in W x 45 in H x 30 in E
- Eight light fixture in Black Iron finish with None glass.
- Requires 8 E12 Candelabra bulbs (not included) for lamping.
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Cable or Wire Type:
- SPT-1
- Collection:
- Lancaster
- Color Finish Category:
- Iron Tones
- Color Finish Name:
- Black Iron
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 45 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- G16
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Rustic
- Material:
- Metal
- Number of Lights:
- 8
- Power Source:
- Electric, AC
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 30 in
- Wire Gauge (AWG):
- 18 ga