32-1/4 in. 60 W 9-Light Candelabra Chandelier in Burnished Bronze
Loft 32-1/4 in. 60 W 9-Light Candelabra Chandelier in Burnished Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dimensions: 32" W x 32-1/4" H
- Nine light chandelier in Burnished Bronze
Specifications
- Collection:
- Loft
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Burnished Bronze
- Height:
- 32-1/4 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Urban
- Material:
- Steel
- Number of Lights:
- 9
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 540 W
- Width:
- 32 in