Capital Lighting Fixture

Loft 46 in. 6-Light Island Fixture in Matte Nickel

Part #C3926MN630  |  Manufacturer Part #3926MN-630

Color/Finish:
Matte Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Island light in Matte Nickel with White shade
  • Dimensions: 38" W x 46" H x 16" Ext
  • Requires four 60W E26 medium bulbs
  • UL listed and rated for Dry locations.
  • Loft collection

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CSA Certified: No

Cable or Wire Type: SPT-1

Collection: Loft

Color Finish: Matte Nickel

Color Finish Category: Nickel Tones

Depth: 38 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Frosted

Height: 46 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: B10

Lighting Direction: [Down Lighting, Ambient Lighting]

Lighting Style: Classic

Material: [Metal, Fabric]

NEMA Specifications: No

Number Of Lights: 6

Power Source: [Electric, AC]

UL Listed: Suitable for Dry Locations

Volts: 120V

Watts: 60

Width: 38 in

Wire Gauge: 18 ga