60 W 14-1/2 in. 1-Light Candelabra Sconce in Matte Nickel

You last purchased this on
 
Capital Lighting

Loft 60 W 14-1/2 in. 1-Light Candelabra Sconce in Matte Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Capital Lighting

Loft 60 W 14-1/2 in. 1-Light Candelabra Sconce in Matte Nickel

  • Fast #
  • Part #C1981MN469
  • Item #3810520
  • Manufacturer Part #1981MN-469
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Matte Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Dimensions: 6-1/2" W x 14-1/2" H x 7" D
  • Requires four 60W E26 medium bulbs
  • One light sconce in Matte Nickel
  • UL listed and rated for dry locations
  • Loft collection
  • UL listed and rated for Damp locations.
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
No
Collection:
Loft
Color Finish Category:
Nickel Tones
Color Finish Name:
Matte Nickel
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Height:
14-1/2 in
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Classic
Material:
Metal, Fabric
Maximum Temperature:
105
NEMA:
No
Number of Lights:
1
Power Source:
Electric, AC
UL Listed:
Suitable for Damp Locations
Volts:
120V
Watts:
60 W
Width:
6 in
Wire Gauge (AWG):
18 ga