360W 6-Light Candelabra E-12 Incandescent Pendant in Tuscan Bronze
Lowell 360W 6-Light Candelabra E-12 Incandescent Pendant in Tuscan Bronze
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dimensions: 24 "W x 30 "H x 24 "D
- Requires six E12 Candelabra bulbs with a max wattage of 60 W per socket.
- Six light Pendant in Tuscan Bronze finish.
- Includes: 10' Chain; 15' Wire
- UL listed and rated for Damp locations.
- Canopy dimensions: 5.5"W x 1.25"E
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Cable or Wire Type:
- SPT-1
- Collection:
- Lowell
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Tuscan Bronze
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 29-63/100 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Urban
- Material:
- Steel
- NEMA:
- No
- Number of Lights:
- 6
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 360 W
- Width:
- 24 in
- Wire Gauge (AWG):
- 18 ga