0 items

Capital Lighting Fixture Luna 60 W 12-3/4 in. 1-Light Candelabra Sconce in Winter Gold

C1026WG410

Color Finish

(Pricing is for Winter Gold)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Backplate dimensions: 7.6''H x 4.84''W x 1.1''E
  • Dimensions: 7" W x 12-3/4" H x 9" D
  • One light sconce in Winter Gold with Mica stay-straight shade
  • Requires four 60W E26 medium bulbs
  • UL listed and rated for Damp locations.
  • UL listed and rated for dry locations

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
Luna
Color Finish
Winter Gold
Color Finish Category
Gold Tones
Depth
9 in
Dimmable
No
ETL Listed
No
Energy Star Compliant
No
Glass Type
Moonlit Mica
Height
12-3/4 in
Installation Type
Wall Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Lighting Direction
Up Lighting
Lighting Style
Urban
Material
Metal
Maximum Temperature
150
NEMA Specifications
No
Number Of Lights
1
Power Source
Electric
UL Listed
Suitable for Dry Locations
Volts
120V
Watts
60
Width
7 in
Wire Gauge
18 ga

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday