8-1/2 in. 60W 4-Light Vanity Fixture in Winter Gold with Moonlit Mica Glass Shade

You last purchased this on
 
Capital Lighting

Luna 8-1/2 in. 60W 4-Light Vanity Fixture in Winter Gold with Moonlit Mica Glass Shade

This product requires certification to purchase.
Brand image
You last purchased this on
 
Capital Lighting

Luna 8-1/2 in. 60W 4-Light Vanity Fixture in Winter Gold with Moonlit Mica Glass Shade

  • Fast #
  • Part #C1009WG410
  • Item #3984803
  • Manufacturer Part #1009WG-410
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Winter Gold Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Dimensions: 36-1/4" W x 8-1/2" H x 8-3/4" D
  • Requires four 60W E26 medium bulbs
  • Four light vanity fixture in Winter Gold with Mica stay-straight shade
  • UL listed and rated for Dry locations.
  • Backplate dimensions: 7.6''H x 4.84''W x 1.1''E
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
CSA Certified:
No
Collection:
Luna
Color Finish Category:
Gold Tones
Color Finish Name:
Winter Gold
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Moonlit Mica
Height:
8-1/2 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Urban
Material:
Metal
Material Type:
Polyresin
Maximum Temperature:
150
NEMA:
No
Number of Lights:
4
Power Source:
Electric, AC
UL Listed:
Suitable for Dry Locations
Volts:
120V
Watts:
60 W
Width:
36-1/4 in
Wire Gauge (AWG):
18 ga