60W 16-Light Medium E-26 Incandescent Chandelier in Aged Brass
Lyra 60W 16-Light Medium E-26 Incandescent Chandelier in Aged Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- UL Listed and rated for Dry locations.
- Dimensions: 34 in W x 69.5 in H x 44.75 in E
- Sixteen light fixture in Aged Brass finish with Clear Glass .
- Requires 16 E26 Medium bulbs (not included) for lamping.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Cable or Wire Type:
- SPT-2
- Collection:
- Lyra
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Aged Brass
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 69-1/2 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- G16
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting, Ambient Lighting
- Lighting Style:
- Modern, Mid-century
- Material:
- Metal, Glass
- Number of Lights:
- 16
- Number of Tiers:
- 1
- Power Source:
- Electric, AC
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 44-3/4 in
- Wire Gauge (AWG):
- 16 ga