Capital Lighting Fixture

Lyra 60W 20-Light Medium E-26 Incandescent Island Light in Aged Brass

Part #C827501AD456  |  Manufacturer Part #827501AD-456

Color/Finish:
Aged Brass

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Twenty light fixture in Aged Brass finish with Clear Glass .
  • UL Listed and rated for Dry locations.
  • Dimensions: 39.5 in W x 62.25 in H x 46.25 in E
  • Requires 20 E26 Medium bulbs (not included) for lamping.

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Cable or Wire Type: SPT-1

Collection: Lyra

Color Finish: Aged Brass

Color Finish Category: Brass Tones

Depth: 15 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear Water

Height: 62-1/4 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: G16

Lighting Direction: Up/Down Lighting

Lighting Style: Mid-century, Modern

Material: Glass, Metal

Number Of Lights: 20

Power Source: AC, Electric

UL Listed: Suitable for Dry Locations

Volts: 120V

Watts: 60

Width: 46-1/4 in

Wire Gauge: 18 ga