Capital Lighting Fixture Madison 17-1/2 in. Height 100 W 1-Light Medium Lantern in Black

C9751BK

Color Finish

(Pricing is for Black)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • 1 100W M Bulb Required
  • Clear Beveled Glass; W: 9" H: 17 1/2" Ext: 11 1/4"
  • Madison Collection Lantern; Black

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Madison
Color Finish
Black
Color Finish Category
Blacks
Depth
11-1/4 in
Glass Type
Clear
Height
17-1/2 in
Light Bulb Base Type
Medium E-26
Number Of Lights
1
UL Listed
Yes
Watts
100
Width
9 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday