Capital Lighting Fixture

Main Street 100W 1-Light Medium E-26 Base Wall Lantern in Oil Rubbed Bronze

Part #C9832OB  |  Manufacturer Part #9832OB

Color/Finish:
Old Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • One light wall lantern with Old Bronze finish and Antique glass
  • Dimensions: 6-1/2" W x 12-1/2" H x 8" Ext
  • Requires four 60W E26 medium bulbs
  • Backplate dimensions: 7.13"H x 5.25"W x 1"E
  • UL listed and rated for Wet locations.
  • UL listed and rated for dry locations

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CSA Certified: No

Collection: Main Street

Color Finish: Old Bronze

Color Finish Category: Bronze Tones

Depth: 6-1/2 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Antique

Height: 12 in

Indoor Outdoor: Outdoor

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Down Lighting

Lighting Style: Classic

Material: [Metal, Glass]

Maximum Temperature: 150

NEMA Specifications: No

Number Of Lights: 1

Power Source: [Electric, AC]

UL Listed: Suitable for Wet Locations

Volts: 120V

Watts: 100

Width: 6-1/2 in

Wire Gauge: 18 ga