Capital Lighting Fixture Main Street 9-1/2 x 15 in. 120W 3-Light Candelabra E-12 Incandescent Ceiling Mount Outdoor Hanging Lantern in Old Bronze

C9836OB

Color Finish

(Pricing is for Old Bronze)

$102.06

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Dimensions: 9-1/2" W x 15" H
  • Includes: 3' Chain; 10' Wire
  • Requires four 60W E26 medium bulbs
  • Three light hanging lantern with Old Bronze finish and Antique glass
  • UL listed and rated for Damp locations.
  • UL listed and rated for dry locations

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Cable or Wire Type
SPT-1
Collection
Main Street
Color Finish
Old Bronze
Color Finish Category
Bronze Tones
Depth
9-1/2 in
Dimmable
Yes
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear Beveled
Height
15 in
Indoor Outdoor
Indoor
Installation Type
Ceiling Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Lighting Direction
Up Lighting
Lighting Style
Classic
Material
Metal
NEMA Specifications
No
Number Of Lights
3
Power Source
Electric
UL Listed
Yes
Volts
120V
Watts
120
Width
9-1/2 in
Wire Gauge
18 ga

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday