60W 2-Light Candelabra E-12 Incandescent Outdoor Wall Lantern in Oiled Bronze
Mansell 60W 2-Light Candelabra E-12 Incandescent Outdoor Wall Lantern in Oiled Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- UL Listed and rated for Wet locations.
- Dimensions: 7.5 in W x 11 in H x 7.5 in E
- Two light fixture in Oiled Bronze finish with Clear Glass .
- Requires 2 E12 Candelabra bulbs (not included) for lamping.
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Mansell
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oiled Bronze
- Depth:
- 5 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 11 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Classic
- Material:
- Metal
- Maximum Temperature:
- 150
- Number of Lights:
- 2
- Power Source:
- Electric, AC
- UL Listed:
- Suitable for Wet Locations
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 60 W
- Width:
- 7-1/2 in
- Wire Gauge (AWG):
- 18 ga