Capital Lighting Fixture Mansell 60W 2-Light Candelabra E-12 Incandescent Outdoor Wall Sconce in Black

C926421BK

Manufacturer Part #: 926421BK

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Two light fixture in Black finish with Clear Glass .

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Mansell
Depth
5 in
Dimmable
No
ETL Listed
No
Glass Type
Clear
Height
11 in
Indoor Outdoor
Outdoor
Installation Type
Wall Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Lighting Direction
Up Lighting
Maximum Temperature
150
Number Of Lights
2
Power Source
AC, Electric
UL Listed
Suitable for Wet Locations
Volts
120V
Watts
60
Width
7-1/2 in
Wire Gauge
18 ga

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday