60W 3-Light Candelabra E-12 Incandescent Outdoor Wall Lantern in Oiled Bronze

You last purchased this on
 
Capital Lighting

Mansell 60W 3-Light Candelabra E-12 Incandescent Outdoor Wall Lantern in Oiled Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Capital Lighting

Mansell 60W 3-Light Candelabra E-12 Incandescent Outdoor Wall Lantern in Oiled Bronze

  • Fast #
  • Part #C926432OZ
  • Item #7542201
  • Manufacturer Part #926432OZ
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oiled Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • UL Listed and rated for Wet locations.
  • Dimensions: 11.5 in W x 32 in H x 11.5 in E
  • Three light fixture in Oiled Bronze finish with Clear Glass .
  • Requires 3 E12 Candelabra bulbs (not included) for lamping.
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Mansell
Color Finish Category:
Bronze Tones
Color Finish Name:
Oiled Bronze
Depth:
7 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Clear
Height:
32 in
Indoor Outdoor:
Outdoor
Installation Type:
Wall Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Classic
Material:
Metal
Maximum Temperature:
150
Number of Lights:
3
Power Source:
Electric, AC
UL Listed:
Suitable for Wet Locations
Volts:
120V
Wall Sconce Type:
Outdoor
Watts:
60 W
Width:
11-1/2 in
Wire Gauge (AWG):
18 ga