360W 6-Light Candelabra E-12 Incandescent Chandelier in Winter Gold
Margo 360W 6-Light Candelabra E-12 Incandescent Chandelier in Winter Gold
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dimensions: 30" W x 23" H
- Requires six 60W candelabra bulbs
- Six light chandelier in Winter Gold
- Includes 6' chain and 10' wire
- UL listed and rated for Dry locations.
- Canopy dimensions: 5.12"W x 1"E
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CSA Certified:
- No
- Collection:
- Margo
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Winter Gold
- Depth:
- 30 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Stay Straight
- Height:
- 23 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- G16
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Traditional
- Material:
- Metal, Fabric, Crystal
- Maximum Temperature:
- 105
- NEMA:
- No
- Number of Lights:
- 6
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 360 W
- Width:
- 25 in
- Wire Gauge (AWG):
- 18 ga