60W 4-Light Candelabra E-12 Incandescent Pendant in Winter Gold
Margo 60W 4-Light Candelabra E-12 Incandescent Pendant in Winter Gold
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dimensions: 20" W x 18-1/4" H
- Requires four 60W E26 medium bulbs
- Four light dual mount pendant in Winter Gold
- Includes: 6' Chain; 10' Wire
- UL listed and rated for Dry locations.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CSA Certified:
- No
- Cable or Wire Type:
- SPT-1
- Collection:
- Margo
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Winter Gold
- Diameter:
- 20 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 18-1/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- G16
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting, Ambient Lighting
- Lighting Style:
- Traditional
- Material:
- Metal, Fabric, Crystal
- NEMA:
- No
- Number of Lights:
- 4
- Power Source:
- Electric, AC
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 60 W
- Wire Gauge (AWG):
- 18 ga