60W 9-Light Candelabra E-12 Incandescent Chandelier in Winter Gold
Margo 60W 9-Light Candelabra E-12 Incandescent Chandelier in Winter Gold
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dimensions: 34" W x 29" H
- Requires nine E12 Candelabra bulbs with a max wattage of 60 W per socket.
- Nine light chandelier in Winter Gold
- Includes: 6' Chain; 10' Wire
- UL listed and rated for Dry locations.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Cable or Wire Type:
- SPT-1
- Collection:
- Margo
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Winter Gold
- Depth:
- 34 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 29 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- G16
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting, Ambient Lighting
- Lighting Style:
- Traditional
- Material:
- Metal, Fabric, Crystal
- NEMA:
- No
- Number of Lights:
- 9
- Number of Tiers:
- 2
- Power Source:
- Hardwired
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 29-1/2 in
- Wire Gauge (AWG):
- 18 ga