Capital Lighting Fixture

Mediterranean 100 W 1-Light Medium Wall Sconce in Mediterranean Bronze

Part #C1041MZ125  |  Manufacturer Part #1041MZ-125

Color/Finish:
Mediterranean Bronze

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 5" W x 10 1/2" H x 9" Ext.
  • Wall mount
  • Requires one medium base lamp, up to 60W
  • UL listed for dry environments
  • Rust Scavo glass
  • Mediterranean Bronze

Specifications

Collection: Mediterranean

Color Finish: Mediterranean Bronze

Color Finish Category: Bronze Tones

Depth: 9 in

Glass Type: Scavo

Height: 10-1/2 in

Light Bulb Base Type: Medium E-26

Lighting Direction: Up Lighting

Number Of Lights: 1

UL Listed: Yes

Volts: 120V

Watts: 100

Width: 5 in