100 W 6-Light Medium Pendant Chandelier in Mediterranean Bronze
Mediterranean 100 W 6-Light Medium Pendant Chandelier in Mediterranean Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Mediterranean
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Mediterranean Bronze
- Glass Type:
- Rustic Scavo
- Height:
- 30 in
- Length:
- 16 in
- Light Bulb Base Type:
- Medium E-26
- Number of Lights:
- 6
- UL Listed:
- Yes
- Watts:
- 600 W
- Width:
- 36 in