Capital Lighting Fixture Mediterranean 45 in. 100 W 1-Light Medium Pendant in Mediterranean Bronze

C3261MZ125

Manufacturer Part #: 3261MZ-125

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Mediterranean
Diameter
5 in
Glass Type
Rustic Scavo
Height
45 in
Light Bulb Base Type
Medium E-26
Number Of Lights
1
Watts
100

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday