60W 4-Light Candelabra E-12 Incandescent Pendant in Winter Gold

You last purchased this on
 
Capital Lighting

Mercer 60W 4-Light Candelabra E-12 Incandescent Pendant in Winter Gold

This product requires certification to purchase.
Brand image
You last purchased this on
 
Capital Lighting

Mercer 60W 4-Light Candelabra E-12 Incandescent Pendant in Winter Gold

  • Fast #
  • Part #C321243WGCR
  • Item #7271383
  • Manufacturer Part #321243WG-CR
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Winter Gold Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Dimensions: 26-1/4 "W x 31 "H x 26-1/4 "D
  • Requires four E12 Candelabra bulbs with a max wattage of 60 W per socket.
  • Four light Pendant in Winter Gold finish.
  • Includes: 10' Chain; 15' Wire
  • UL listed and rated for Dry locations.
  • Canopy dimensions: 5"W x 1"H
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
No
Cable or Wire Type:
SPT-1
Collection:
Mercer
Color Finish Category:
Gold Tones
Color Finish Name:
Winter Gold
Depth:
26-1/4 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Height:
31 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Modern
Material:
Steel
NEMA:
No
Number of Lights:
4
Power Source:
Electric, AC
UL Listed:
Suitable for Dry Locations
Volts:
120V
Watts:
60 W
Width:
26-1/4 in
Wire Gauge (AWG):
18 ga