Capital Lighting Fixture

Mercer 60W 6-Light Candelabra E-12 Incandescent Chandelier in Winter Gold

Part #C421261WG  |  Manufacturer Part #421261WG

Color/Finish:
Winter Gold

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Six light Chandelier in Winter Gold finish.
  • Dimensions: 28-1/2 "W x 23-1/4 "H x 28-1/2 "D
  • Requires six E12 Candelabra bulbs with a max wattage of 60 W per socket.
  • Canopy dimensions: 5"W x 0.75"H
  • UL listed and rated for Dry locations.
  • Includes: 10' Chain; 15' Wire

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CSA Certified: No

Collection: Mercer

Color Finish: Winter Gold

Color Finish Category: Gold Tones

Depth: 28-1/2 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Height: 23-1/4 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: B10

Lighting Direction: Up Lighting

Lighting Style: Traditional

Material: Metal

Maximum Temperature: 105

NEMA Specifications: No

Number Of Lights: 6

Power Source: [Electric, AC]

UL Listed: Suitable for Dry Locations

Volts: 120V

Watts: 60

Width: 28-1/2 in

Wire Gauge: 18 ga