100W 1-Light Pendant in Polished Nickel

You last purchased this on
 
Capital Lighting

Mid-Century 100W 1-Light Pendant in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Capital Lighting

Mid-Century 100W 1-Light Pendant in Polished Nickel

  • Fast #
  • Part #C321111PN
  • Item #7268065
  • Manufacturer Part #321111PN
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Dimensions: 11-1/4 "W x 50-3/4 "H x 11-1/4 "D
  • Requires one E26 Medium bulb with a max wattage of 100 W per socket.
  • One light Pendant in Polished Nickel finish with Clear glass.
  • Includes: 1' Wire
  • UL listed and rated for Dry locations.
  • Canopy dimensions: 5"W x 0.75"H
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CSA Certified:
No
Cable or Wire Type:
SPT-1
Collection:
Mid-Century
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
11-1/4 in
Diameter:
11-1/4 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Clear
Height:
50-3/4 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
G25
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Modern
Material:
Metal, Glass
NEMA:
No
Number of Lights:
1
Power Source:
Electric, AC
UL Listed:
Suitable for Dry Locations
Volts:
120V
Watts:
100 W
Wire Gauge (AWG):
18 ga