Capital Lighting Fixture

Midtown 100 W 3-Light Medium Pendant in Polished Nickel

Part #C3910PN457  |  Manufacturer Part #3910PN-457

Color/Finish:
Polished Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Three light pendant in Polished Nickel
  • Dimensions: 18" W x 50-1/2" H
  • Requires three 60W E26 medium bulbs
  • UL listed and rated for Dry locations.
  • Midtown collection

ADA Compliant

Specifications

ADA Compliant: Yes

Bulb Type: Incandescent

CSA Certified: No

Cable or Wire Type: SPT-1

Collection: Midtown

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Depth: 18 in

Diameter: 18 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Frosted

Height: 50-1/2 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: [Down Lighting, Ambient Lighting]

Lighting Style: Transitional

Material: [Metal, Fabric, Glass]

NEMA Specifications: No

Number Of Lights: 3

Power Source: [Electric, AC]

UL Listed: Suitable for Dry Locations

Volts: 120V

Watts: 60

Wire Gauge: 18 ga