Capital Lighting Fixture

Midtown 2-Light Wall Sconce in Matte Nickel with Decorative Fabric Glass Shade

Part #C1232MN451  |  Manufacturer Part #1232MN-451

Color/Finish:
Matte Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Two light sconce in Matte Nickel with decorative White fabric stay straight shade
  • Dimensions: 15" W x 17" H x 7" D
  • Requires two 60W candelabra bulbs
  • UL listed and rated for Damp locations.
  • Midtown collection
  • UL listed and rated for dry locations

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CSA Certified: No

Collection: Midtown

Color Finish: Matte Nickel

Color Finish Category: Nickel Tones

Depth: 15 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Height: 17 in

Installation Type: Wall Mount

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: B10

Lighting Direction: Up Lighting

Lighting Style: Classic

Material: [Metal, Fabric]

Maximum Temperature: 150

NEMA Specifications: No

Number Of Lights: 2

Power Source: [Electric, AC]

UL Listed: Suitable for Damp Locations

Volts: 120V

Watts: 60

Width: 15 in

Wire Gauge: 18 ga