Capital Lighting Fixture

Midtown 21-1/4 in. 40 W 2-Light Candelabra Pendant in Burnished Bronze

Part #C9046BB462  |  Manufacturer Part #9046BB-462

Color/Finish:
Burnished Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Two light foyer fixture in Burnished Bronze
  • Dimensions: 11" W x 21-1/4" H
  • Requires two 40W candelabra bulbs
  • UL listed and rated for Dry locations.
  • Midtown collection

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CSA Certified: No

Cable or Wire Type: SPT-1

Collection: Midtown

Color Finish: Burnished Bronze

Color Finish Category: Bronze Tones

Depth: 11 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Frosted

Height: 21-1/4 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: B10

Lighting Direction: [Down Lighting, Ambient Lighting]

Lighting Style: Transitional

Material: [Metal, Glass]

NEMA Specifications: No

Number Of Lights: 2

Power Source: [Electric, AC]

UL Listed: Suitable for Dry Locations

Volts: 120V

Watts: 40

Width: 11 in

Wire Gauge: 18 ga