0 items

Capital Lighting Fixture Midtown 24 in. 60 W 3-Light Candelabra Chandelier in Burnished Bronze

C3913BB452

Color Finish

(Pricing is for Burnished Bronze)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Dimensions: 20" W x 24" H
  • Requires three E12 Candelabra bulbs with a max wattage of 60 W per socket.
  • Three light chandelier in Burnished Bronze
  • UL listed and rated for Dry locations.

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Cable or Wire Type
SPT-1
Collection
Midtown
Color Finish
Burnished Bronze
Color Finish Category
Bronze Tones
Depth
20 in
Dimmable
No
ETL Listed
No
Energy Star Compliant
No
Height
24 in
Indoor Outdoor
Indoor
Installation Type
Ceiling Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Lighting Direction
Ambient Lighting, Down Lighting
Lighting Style
Classic
Material
Fabric, Metal
NEMA Specifications
No
Number Of Lights
3
Power Source
AC, Electric
UL Listed
Suitable for Dry Locations
Volts
120V
Watts
60
Width
20 in
Wire Gauge
18 ga

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday