Capital Lighting Fixture

Midtown 3-Light Pendant in Burnished Bronze

Part #C3910BB457  |  Manufacturer Part #3910BB-457

Color/Finish:
Burnished Bronze

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Three light Pendant in Burnished Bronze finish with Frosted glass.
  • Dimensions: 18 "W x 50-1/2 "H x 0 "D
  • Requires three E26 Medium bulbs with a max wattage of 60 W per socket.
  • UL listed and rated for Dry locations.

ADA Compliant

Specifications

ADA Compliant: Yes

Bulb Type: Incandescent

CSA Certified: No

Cable or Wire Type: SPT-1

Collection: Midtown

Color Finish: Burnished Bronze

Color Finish Category: Bronze Tones

Depth: 18 in

Diameter: 18 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Frosted

Height: 50-1/2 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Down Lighting

Lighting Style: Transitional

Material: [Metal, Fabric, Glass]

NEMA Specifications: No

Number Of Lights: 3

Power Source: [Electric, AC]

UL Listed: Suitable for Dry Locations

Volts: 120V

Watts: 60

Wire Gauge: 18 ga