Capital Lighting Fixture Midtown 49-1/2 in. 4-Light Pendant

C3911400

Color/Finish

Starting at $348.18

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Dimensions: 24" W x 49-1/2" H
  • Four light pendant in Matte Nickel with White shade
  • Midtown collection
  • Requires four 60W E26 medium bulbs
  • UL listed and rated for Dry locations.

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Cable or Wire Type
SPT-1
Collection
Midtown
Color Finish
Matte Nickel
Color Finish Category
Nickel Tones
Depth
24 in
Diameter
24 in
Dimmable
Yes
ETL Listed
No
Energy Star Compliant
No
Glass Type
Frosted
Height
49-1/2 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Classic
Material
Fabric, Glass, Metal
NEMA Specifications
No
Number Of Lights
4
Power Source
AC, Electric
UL Listed
Suitable for Dry Locations
Volts
120V
Watts
60
Wire Gauge
18 ga

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday