Capital Lighting Fixture

Midtown 51-3/4 in. 40 W 2-Light Candelabra Pendant in Matte Nickel

Part #C1971MN461  |  Manufacturer Part #1971MN-461

Color/Finish:
Matte Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Two light pendant in Matte Nickel
  • Dimensions: 7-1/4" W x 51-3/4" H

Specifications

Bulb Type: Incandescent

Collection: Midtown

Color Finish: Matte Nickel

Color Finish Category: Nickel Tones

Diameter: 7-1/4 in

Energy Star Compliant: No

Glass Type: Frosted

Height: 51-3/4 in

Light Bulb Base Type: Candelabra E-12

Lighting Style: Transitional

Material: Steel

Number Of Lights: 2

UL Listed: Yes

Volts: 120V

Watts: 80