Capital Lighting Fixture

Montclaire 60W 1-Light Candelabra E-12 Incandescent Wall Sconce in Mystic

Part #C4391MY608  |  Manufacturer Part #4391MY-608

Color/Finish:
Mystic

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • One light sconce in Mystic
  • Dimensions: 6" W x 17" H

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Montclaire

Color Finish: Mystic

Color Finish Category: Gold Tones

Depth: 6-1/2 in

Energy Star Compliant: No

Height: 16-1/2 in

Installation Type: Wall Mount

Light Bulb Base Type: Candelabra E-12

Lighting Style: Traditional

Material: Steel

Number Of Lights: 1

UL Listed: Yes

Volts: 120V

Watts: 60

Width: 5 in