Capital Lighting Fixture Montclaire 60W 6-Light Candelabra Incandescent Chandelier in Mystic

C4395MY000CR

Color Finish

(Pricing is for Mystic)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Dimensions: 28" W x 24-1/4" H
  • Six light chandelier in Mystic

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Montclaire
Color Finish
Mystic
ETL Listed
No
Energy Star Compliant
No
Height
24-1/4 in
Light Bulb Base Type
Candelabra E-12
Lighting Direction
Down Lighting
Lighting Style
Traditional
Material
Steel
Number Of Lights
6
UL Listed
Yes
Volts
120V
Watts
60
Width
28 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday