60W 8-Light Candelabra E-12 Pendant in Polished Nickel

You last purchased this on
 
Capital Lighting

Morgan 60W 8-Light Candelabra E-12 Pendant in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Capital Lighting

Morgan 60W 8-Light Candelabra E-12 Pendant in Polished Nickel

  • Fast #
  • Part #C7003PN
  • Item #5161515
  • Manufacturer Part #7003PN
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Dimensions: 22" W x 38" H
  • Requires four 60W E26 medium bulbs
  • Eight light foyer fixture in Polished Nickel
  • Morgan collection
  • UL listed and rated for Dry locations.
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
No
Cable or Wire Type:
SPT-1
Collection:
Morgan
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Height:
38 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Modern
Material:
Metal, Crystal
NEMA:
No
Number of Lights:
8
Power Source:
Electric, AC
UL Listed:
Suitable for Dry Locations
Volts:
120V
Watts:
60 W
Width:
22 in
Wire Gauge (AWG):
18 ga