Capital Lighting Fixture

Morgan 8-Light Ceiling Mount Island Light in Burnished Bronze

Part #C7004BB  |  Manufacturer Part #7004BB

Color/Finish:
Burnished Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Eight light Island in Burnished Bronze finish.
  • Dimensions: 40 "W x 68-1/2 "H x 12 "D
  • Requires eight E12 Candelabra bulbs with a max wattage of 60 W per socket.
  • Canopy dimensions: 5"W x 1"E
  • UL listed and rated for Dry locations.
  • Includes: 1' Chain; 6' Wire

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CSA Certified: No

Cable or Wire Type: SPT-1

Collection: Morgan

Color Finish: Burnished Bronze

Color Finish Category: Bronze Tones

Depth: 40 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Height: 68-1/2 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: B10

Lighting Direction: Down Lighting

Lighting Style: Modern

Material: [Metal, Crystal]

NEMA Specifications: No

Number Of Lights: 8

Power Source: [Electric, AC]

UL Listed: Suitable for Dry Locations

Volts: 120V

Watts: 60

Width: 40 in

Wire Gauge: 18 ga