Capital Lighting Fixture

Olivia 60W 4-Light Candelabra E-12 Incandescent Foyer Lighting in Winter Gold

Part #C515041WG  |  Manufacturer Part #515041WG

Color/Finish:
Winter Gold

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Four light prism-shaped foyer in Winter Gold with KNine crystals
  • Dimensions: 15" W x 28-1/4" H
  • Requires four 60W E26 medium bulbs
  • Canopy dimensions: 5" W x 1"E
  • UL listed and rated for Dry locations.
  • Includes: 10' Chain; 15' Wire
  • Includes 10' chain and 15' wire

ADA Compliant

Specifications

ADA Compliant: Yes

Bulb Type: Incandescent

Cable or Wire Type: SPT-1

Collection: Olivia

Color Finish: Winter Gold

Color Finish Category: Gold Tones

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Height: 28-1/4 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: B10

Lighting Direction: Ambient Lighting, Down Lighting

Lighting Style: Modern

Material: Crystal, Metal

Number Of Lights: 4

UL Listed: Suitable for Dry Locations

Volts: 120V

Watts: 60

Width: 15 in

Wire Gauge: 18 ga