3-Light Vanity Fixture in Burnished Bronze

You last purchased this on
 
Capital Lighting

O'Neal 3-Light Vanity Fixture in Burnished Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Capital Lighting

O'Neal 3-Light Vanity Fixture in Burnished Bronze

  • Fast #
  • Part #C3793BB
  • Item #4819782
  • Manufacturer Part #3793BB
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Burnished Bronze Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Dimensions: 30" W x 7-3/4" H x 10-1/2" D
  • Requires three 100W E26 medium bulbs
  • Three light vanity fixture in Burnished Bronze
  • UL listed and rated for dry locations
  • ONeill collection
  • UL listed and rated for Damp locations.
  • Requires Certification

Documents

Recommended Accessories


Specifications

ADA Compliant:
No
CSA Certified:
No
Collection:
O'Neal
Color Finish Category:
Bronze Tones
Color Finish Name:
Burnished Bronze
Depth:
30 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Height:
7-3/4 in
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
ST18
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Classic
Material:
Metal
Maximum Temperature:
200
NEMA:
No
Number of Lights:
3
Power Source:
Electric, AC
UL Listed:
Suitable for Damp Locations
Volts:
120V
Watts:
100 W
Width:
3 in
Wire Gauge (AWG):
18 ga