Capital Lighting Fixture Outdoor 3-Light Outdoor Ceiling Fixture in Burnished Bronze

C9802OB

Manufacturer Part #: 9802OB

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Three lamp outdoor ceiling fixture with Old Bronze finish and Clear glass
  • Dimensions: 11" W X 6-1/2" H
  • Requires three 60W candelabra bulbs
  • UL listed and rated for Damp locations.

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
Outdoor
Depth
10-3/4 in
Dimmable
Yes
ETL Listed
No
Glass Type
Clear Beveled
Height
6-3/4 in
Indoor Outdoor
Outdoor
Installation Type
Ceiling Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Lighting Direction
Up Lighting
Maximum Temperature
200
NEMA Specifications
No
Number Of Lights
3
Power Source
AC, Electric
UL Listed
Suitable for Damp Locations
Volts
120V
Watts
60
Width
10-3/4 in
Wire Gauge
18 ga

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday