60W Medium E-26 Incandescent Lantern in Old Bronze
Outdoor 60W Medium E-26 Incandescent Lantern in Old Bronze
Frequently Purchased Together
Product Details
- Dimensions: 7" W X 12" H X 8" Ext
- Requires four 60W E26 medium bulbs
- Cast outdoor lantern with Old Bronze finish and Clear glass
- UL listed and rated for dry locations
- UL listed and rated for Wet locations.
- Backplate dimensions: 7.13"H x 5.25"W x 1"E
Documents
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- No
- Collection:
- Outdoor
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Old Bronze
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 12 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Traditional
- Material:
- Metal, Glass
- Maximum Temperature:
- 150
- NEMA:
- No
- Number of Lights:
- 1
- Power Source:
- Electric, AC
- UL Listed:
- Suitable for Wet Locations
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 7 in
- Wire Gauge (AWG):
- 18 ga