0 items

Capital Lighting Fixture Outdoor Ceiling Fixture

C9800

Color Finish

Starting at $38.02
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Shown in tortoise
  • Uses 2 60W (max) bulbs - not included

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
White
Color Finish Category
Whites
ETL Listed
No
Energy Star Compliant
No
Glass Type
Frosted
Height
6 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Down Lighting
Lighting Style
Traditional
Material
Cast Aluminum
Number Of Lights
2
UL Listed
Yes
Watts
60
Width
11 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday