150 W 2 Light Incandescent Flood Light in White
Capital Outdoors 150 W 2 Light Incandescent Flood Light in White
Frequently Purchased Together
Product Details
- Dimensions: 6" W x 5" H x 5-1/2" D
- Requires two 150W bulbs
- Two lamp cast floodlight in White
- UL listed and rated for wet environments
- UL listed and rated for Damp locations.
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Capital Outdoors
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 5-1/2 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 5 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Wall Mount, Ceiling Mount
- LED Light:
- No
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- BR38
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Traditional
- Material:
- Aluminum
- NEMA:
- No
- Number of Lights:
- 2
- Power Source:
- Electric, AC
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 150 W
- Weight:
- 1.5 lb
- Width:
- 6 in