60W 8-Light Chandelier in Silver Patina

You last purchased this on
 
Capital Lighting

Oxford 60W 8-Light Chandelier in Silver Patina

This product requires certification to purchase.
Brand image
You last purchased this on
 
Capital Lighting

Oxford 60W 8-Light Chandelier in Silver Patina

  • Fast #
  • Part #C419681SP
  • Item #7268101
  • Manufacturer Part #419681SP
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Silver Patina Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Dimensions: 28-1/4 "W x 29 "H x 28-1/4 "D
  • Requires eight E12 Candelabra bulbs with a max wattage of 60 W per socket.
  • Eight light Chandelier in Silver Patina finish.
  • Includes: 10' Chain; 15' Wire
  • UL listed and rated for Dry locations.
  • Canopy dimensions: 5"W x 0.75"H
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
No
Cable or Wire Type:
SPT-1
Collection:
Oxford
Color Finish Category:
Silver Tones
Color Finish Name:
Silver Patina
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Height:
29 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Material:
Metal
NEMA:
No
Number of Lights:
8
Power Source:
Electric, AC
UL Listed:
Suitable for Dry Locations
Volts:
120V
Watts:
60 W
Width:
28-1/4 in
Wire Gauge (AWG):
18 ga