Capital Lighting Fixture Park Place 32 in. 60 W 6-Light Candelabra Chandelier in Champagne Bronze

C3885CZ446

Color Finish

(Pricing is for Champagne Bronze)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • 27" D x 32" L
  • Champagne Bronze
  • Requires six candelabra lamps, up to 60W
  • UL listed for dry environments

SPECIFICATIONS

Collection
Park Place
Color Finish
Champagne Bronze
Color Finish Category
Bronze Tones
Height
32 in
Length
32 in
Light Bulb Base Type
Candelabra E-12
Number Of Lights
6
UL Listed
Yes
Watts
360
Width
27 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday