60W 4-Light Candelabra E-12 Base Incandescent Pendant in Black Iron

You last purchased this on
 
Capital Lighting

Pendants and Minis 60W 4-Light Candelabra E-12 Base Incandescent Pendant in Black Iron

This product requires certification to purchase.
Brand image
You last purchased this on
 
Capital Lighting

Pendants and Minis 60W 4-Light Candelabra E-12 Base Incandescent Pendant in Black Iron

  • Fast #
  • Part #C312541BI
  • Item #7101922
  • Manufacturer Part #312541BI
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Iron Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Dimensions: 18-1/2" W x 69-1/2" H
  • Requires four 60W E26 medium bulbs (not included)
  • Four light pendant with Black Iron finish
  • Dimmable and LED/CFL/Incandescent compatible
  • Includes: 1' Chain; 6' Wire
  • Includes 1' chain and 6' wire
  • UL listed and rated for Dry locations.
  • Canopy dimensions: 5"W x .75"E
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Adjustable:
Yes
Application:
Residential, Commercial, Indoor
CSA Certified:
No
Cable or Wire Type:
SPT-1
Collection:
Pendants and Minis
Color Finish Category:
Blacks
Color Finish Name:
Black Iron
Depth:
18-1/2 in
Diameter:
18-1/2 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Hardware Included:
Yes
Height:
69-1/2 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Length:
18-1/2 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10
Light Bulb Style:
Flame
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Lighting Style:
Urban
Material:
Metal
Maximum Height:
70 in
Maximum Temperature:
105
Minimum Height:
26 in
NEMA:
No
Number of Lights:
4
Origin:
Global
Overall Height:
20 in
Overall Length:
18-1/2 in
Overall Width:
18-1/2 in
Power Source:
Electric, AC
Product Type:
Pendant
Size:
18-1/2 in x 20 in
Smart Home Enabled:
No
Style:
Industrial
Type:
C312541BI
UL Listed:
Suitable for Dry Locations
Volts:
120V
Watts:
60 W
Weight:
7 lb
Width:
18-1/2 in
Wire Gauge (AWG):
18 ga