60W 4-Light Pendant in Black Iron

You last purchased this on
 
Capital Lighting

Pendants and Minis 60W 4-Light Pendant in Black Iron

This product requires certification to purchase.
Brand image
You last purchased this on
 
Capital Lighting

Pendants and Minis 60W 4-Light Pendant in Black Iron

  • Fast #
  • Part #C312542BI
  • Item #7128945
  • Manufacturer Part #312542BI
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Iron Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Dimensions: 23" W x 74" H
  • Requires four 60W E26 medium bulbs
  • Four light pendant with Black Iron finish
  • Includes: 1' Chain; 6' Wire
  • Includes 1' chain and 6' wire
  • UL listed and rated for Dry locations.
  • Canopy dimensions: 5"W x .75"E
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CSA Certified:
No
Cable or Wire Type:
SPT-1
Collection:
Pendants and Minis
Color Finish Category:
Iron Tones
Color Finish Name:
Black Iron
Diameter:
23 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Height:
74 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
T9
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Classic
Material:
Metal
Maximum Height:
74 in
Maximum Temperature:
105
NEMA:
No
Number of Lights:
4
Power Source:
Electric, AC
UL Listed:
Suitable for Dry Locations
Volts:
120V
Watts:
60 W
Width:
23 in